
PF-Cardstock, 3-1/4 in Width, 1/4 in Height, , 5 PK
Mfr # TRS245PTM
Zoro # G913304957
product price: $10.79
/pk 5, $2.16/eaKey Features
Material
PF-Cardstock
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Legend
EYE WASH STATION INSPECTION
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS245PTM
Zoro #
G913304957
UPC #
841669122173
Country of Origin
United States
Dimensions
Height
1/4 in
Width
3-1/4 in
Length
5-3/4 in
Details
Material
PF-Cardstock
Legend
EYE WASH STATION INSPECTION
Description
Accuform Eyewash Inspection Tag, EYE WASH STATION INSPECTION Legend, GreenWhite LegendBackground, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced Metal GrommetInspection and status record tags at a glance on the tag, be able to see the last recorded inspection and status of equipment Use record tags with multiple line spaces to record equipment and machinery inspection, servicing, an maintenance activities over a period of time Status tags mark the changed situation of equipment needing attention and action required Tags allow you to record information on location Workers are better informed about the status of equipment Audits can be performed more efficiently when information can be sought right along with the equipment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.