PF-Cardstock, 3-7/8 in Width, 1/4 in Height, , 25 PK

  • Mfr # TRS256CTP

  • Zoro # G713305246


product price:  $19.69
/pk 25, $0.79/ea

Key Features

Material
PF-Cardstock
Height
1/4 in
Width
3-7/8 in
Length
8-1/2 in
Header
Quality Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRS256CTP
Zoro #
G713305246
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
3-7/8 in
Length
8-1/2 in

Details

Material
PF-Cardstock
Header
Quality Control
Legend
Quality Control

Description

Accuform QUALITY STATUS SAFETY TAGS QUALITY TRS256CTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.