
PF-Cardstock, 4 in Width, 1/2 in Height, , 25 PK
Mfr # TMF210CTP
Zoro # G713308131
product price: $17.89
/pk 25, $0.72/eaKey Features
Material
PF-Cardstock
Height
1/2 in
Width
4 in
Length
8 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TMF210CTP
Zoro #
G713308131
UPC #
-
Country of Origin
United States
Dimensions
Height
1/2 in
Width
4 in
Length
8 in
Details
Material
PF-Cardstock
Header
Danger
Description
Safety Tags, DANGER LOCKED OUT DO NOT OPERATE BILINGUAL FRENCH, 5.75in x 3.25in, PF-Cardstock, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.