Pipe Marker, AIR Legend, WhiteBlue, Fits Pipe Dia 212 to 3 in, Vinyl Plastic, SnapTite Mount
Mfr # RPK123STC
Zoro # G915228589
product price:Â $14.89
/eaKey Features
Width
12 in
Thickness
2.25 in
Height
14 in
Material
Rigid Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPK123STC
Zoro #
G915228589
UPC #
846642066512
Country of Origin
United States
Dimensions
Width
12 in
Thickness
2.25 in
Height
14 in
Details
Material
Rigid Vinyl
Description
Pipe Marker, AIR, 14 x 12, Snap Tite Vinyl, White/Blue
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.