Shop ACCUFORM
See all product information
Create Account
Pipe Marker, WATER Legend, WhiteGreen, Fits Pipe Dia 212 to 3 in, Vinyl Plastic, SnapTite Mount
- Mfr # RPK735STC
- Zoro # G415227440
product price:Â
$
13.45
/ea
Key Features
Width
12 in
Thickness
2.25 in
Height
14 in
Material
Rigid Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RPK735STC
- Zoro #
- G415227440
- UPC #
- 846642066635
- Country of Origin
- United States
- Material
- Rigid Vinyl
Dimensions
- Width
- 12 in
- Thickness
- 2.25 in
- Height
- 14 in
Description
Pipe Marker, WATER, 14 x 12, Snap Tite Vinyl, White/Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.