Placard Holder, Aluminum
Mfr # MPL910
Zoro # G4056945
product price: $26.49
/eaKey Features
Material
Aluminum
Height
10 3/4 in
Width
10 3/4 in
Color
Silver
Legend/Background Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPL910
Zoro #
G4056945
UPC #
846642039035
Country of Origin
United States
Dimensions
Height
10 3/4 in
Width
10 3/4 in
Details
Item
Vehicle Placard Holder
Material
Aluminum
Color
Silver
Legend/Background Color
Silver
Placard Style
Placard
Placard Holder Type
Back Plate Placard Holder
Product Type
Vehicle Placard Holder
Description
Vehicle Placard Holder, Placard Style Placard, Placard Holder Type Back Plate Placard Holder, Height 10 3/4 in, Width 10 3/4 in, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.