
Plastic, 1-1/2 in Width, 1.56 in Height, , 25 PK
Mfr # MDT287PTP
Zoro # G013308824
product price: $54.79
/pk 25, $2.19/eaKey Features
Material
Plastic
Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT287PTP
Zoro #
G013308824
UPC #
-
Country of Origin
United States
Dimensions
Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in
Details
Material
Plastic
Header
Danger
Standards
OSHA
Description
Accuform JUMBO OSHA DANGER SAFETY TAG DO MDT287PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.