Zoro Homepage

Plastic, 1-1/2 in Width, 1.56 in Height, , 25 PK

  • Mfr # MDT522PTP

  • Zoro # G713304966


product price: $36.79
/pk 25, $1.47/ea

Key Features

Material
Plastic
Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT522PTP
Zoro #
G713304966
UPC #
846642047382
Country of Origin
United States

Dimensions

Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in

Details

Material
Plastic

Description

Accuform Blank Tag, 314 in Width, 534 in Height, RPPlastic, Orange, 38 in Hole, Metal Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.