
Plastic, 1-1/2 in Width, 1.56 in Height, , 25 PK
Mfr # MMT342PTP
Zoro # G013304574
product price: $45.35
/pk 25, $1.81/eaKey Features
Material
Plastic
Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in
Legend
PASSED INSPECTION
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MMT342PTP
Zoro #
G013304574
UPC #
-
Country of Origin
United States
Dimensions
Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in
Details
Material
Plastic
Legend
PASSED INSPECTION
Description
ACCUFORM SAFETY TAG PASSED INSPECTION MMT342PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.