Zoro Homepage

Plastic, 1-1/2 in Width, 1.56 in Height, , 25 PK

  • Mfr # SHMDT161LPP

  • Zoro # G413308257


product price: $58.55
/pk 25, $2.34/ea

Key Features

Material
Plastic
Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in
Write on Surface
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMDT161LPP
Zoro #
G413308257
UPC #
-
Country of Origin
United States

Dimensions

Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in

Details

Material
Plastic
Write on Surface
Yes
Header
Danger
Standards
OSHA
Legend
Blank

Description

ACCUFORM OSHA DANGER SAFETY TAG BLANK SHMDT161LPP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.