
Plastic, 1-1/2 in Width, 1.56 in Height, , 5 PK
Mfr # MNT246PTM
Zoro # G013305366
product price: $9.99
/pk 5, $2.00/eaKey Features
Material
Plastic
Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in
Header
Notice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MNT246PTM
Zoro #
G013305366
UPC #
-
Country of Origin
United States
Dimensions
Height
1.56 in
Width
1-1/2 in
Length
1-1/2 in
Details
Material
Plastic
Header
Notice
Standards
OSHA
Description
Accuform OSHA NOTICE SAFETY TAG POTABLE MNT246PTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.