Zoro Homepage

Plastic, 10 in x 14 in, Mounting Holes

  • Mfr # MCHL108VP

  • Zoro # G711696896


product price: $15.29
/ea

Key Features

Sign Material
Plastic
Height
10 in
Width
14 in
Size
10" x 14"
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL108VP
Zoro #
G711696896
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Size
10" x 14"

Details

Sign Material
Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform OSHA DANGER SAFETY SIGN BOILER ROOM MCHL108VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.