
Plastic, 12 in x 12 in, Magnetic
Mfr # PSP001BKYL4
Zoro # G611740118
product price: $35.59
/eaKey Features
Sign Material
Plastic
Height
12 in
Width
12 in
Size
12-inch x 12-inch
Sign Mounting Style
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSP001BKYL4
Zoro #
G611740118
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
12 in
Size
12-inch x 12-inch
Details
Sign Material
Plastic
Sign Mounting Style
Magnetic
Double-Sided
Double-sided
Description
ACCUFORM WAREHOUSE AISLE MARKING SIGN FLANGE PSP001BKYL4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.