Zoro Homepage

Plastic, 12 in x 12 in, Magnetic

  • Mfr # PSP001BKYLU

  • Zoro # G411740578


product price: $35.59
/ea

Key Features

Sign Material
Plastic
Height
12 in
Width
12 in
Size
12-inch x 12-inch
Sign Mounting Style
Magnetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP001BKYLU
Zoro #
G411740578
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Size
12-inch x 12-inch

Details

Sign Material
Plastic
Sign Mounting Style
Magnetic
Double-Sided
Double-sided

Description

Accuform WAREHOUSE AISLE MARKING SIGN FLANGE PSP001BKYLU

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.