
Plastic, 12 in x 12 in, Mounting Holes
Mfr # MPCS550VP
Zoro # G811717019
product price: $15.29
/eaKey Features
Height
12 in
Width
12 in
Sign Mounting Style
Mounting Holes
Sign Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPCS550VP
Zoro #
G811717019
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
12 in
Size
12" diameter
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Sign Shape
Round
Description
ACCUFORM CSA PICTOGRAMS 12 DIAMETER PLASTIC MPCS550VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.