
Plastic, 14 in x 10 in, Mounting Holes
Mfr # MFSD575VP
Zoro # G211711839
product price: $15.29
/eaKey Features
Sign Material
Plastic
Height
14 in
Width
10 in
Size
14 in X 10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD575VP
Zoro #
G211711839
UPC #
846642074319
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Size
14 in X 10 in
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN AED 14 in X 10 in PLASTIC MFSD575VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.