Zoro Homepage

Plastic, 18 in x 12 in, Adhesive

  • Mfr # MACC820VP

  • Zoro # G111699671


product price: $19.15
/ea

Key Features

Height
18 in
Width
12 in
Size
18" x 12"
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC820VP
Zoro #
G111699671
UPC #
841669109044
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Size
18" x 12"

Details

Sign Material
Plastic
Sign Mounting Style
Adhesive

Description

Accuform OSHA NOTICE SAFETY SIGN NO MACC820VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.