
Plastic, 18 in x 24 in, Mounting Holes
Mfr # MFEX519VP
Zoro # G111708328
product price: $34.25
/eaKey Features
Sign Material
Plastic
Height
18 in
Width
24 in
Size
18" x 24"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFEX519VP
Zoro #
G111708328
UPC #
-
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Size
18" x 24"
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN TORNADO SHELTER GRAPHIC MFEX519VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.