Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, 2-1/2 in Width, 0.31 in Height, , 25 PK

  • Mfr # MDT524PTP

  • Zoro # G313304724


product price: $36.79
/pk 25, $1.47/ea

Key Features

Material
Plastic
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT524PTP
Zoro #
G313304724
UPC #
846642047306
Country of Origin
United States

Dimensions

Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in

Details

Material
Plastic

Description

Accuform Blank Tag, 312 in Width, 6 in Height, Plastic, Yellow, 38 in Hole, Metal Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.