
Plastic, 2-1/2 in Width, 0.31 in Height, , 25 PK
Mfr # MDT606PTP
Zoro # G113305426
product price: $40.15
/pk 25, $1.61/eaKey Features
Material
Plastic
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Header
Caution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT606PTP
Zoro #
G113305426
UPC #
-
Country of Origin
United States
Dimensions
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Details
Material
Plastic
Header
Caution
Standards
OSHA
Description
Accuform OSHA CAUTION SAFETY TAG DO NOT MDT606PTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.