
Plastic, 2-1/2 in Width, 0.31 in Height, , 25 PK
Mfr # TPP203CTP
Zoro # G613308323
product price: $16.99
/pk 25, $0.68/eaKey Features
Material
Plastic
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Header
Notice
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TPP203CTP
Zoro #
G613308323
UPC #
-
Country of Origin
United States
Dimensions
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Details
Material
Plastic
Header
Notice
Standards
OSHA
Legend
This Notice Tag Has Been Attached Because
Description
Safety Tags, NOTICE THIS NOTICE TAG HAS BEEN ATTACHED BECAUSE, Perforated, 5.75in x 3.25in, PF-Cardstock, 25PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.