Zoro Homepage

Plastic, 2-1/2 in Width, 0.31 in Height, , 5 PK

  • Mfr # MLT400PTM

  • Zoro # G713306441


product price: $10.79
/pk 5, $2.16/ea

Key Features

Material
Plastic
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLT400PTM
Zoro #
G713306441
UPC #
-
Country of Origin
United States

Dimensions

Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in

Details

Material
Plastic
Header
Danger
Standards
OSHA

Description

ACCUFORM OSHA DANGER LOCKOUT SAFETY TAGS DO MLT400PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.