
Plastic, 2-1/2 in Width, 0.31 in Height, , 5 PK
Mfr # TSS200CTM
Zoro # G113308939
product price: $10.15
/pk 5, $2.03/eaKey Features
Material
Plastic
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Header
Caution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TSS200CTM
Zoro #
G113308939
UPC #
-
Country of Origin
United States
Dimensions
Height
0.31 in
Width
2-1/2 in
Length
2-1/2 in
Details
Material
Plastic
Header
Caution
Legend
Caution- Danger- Attention
Description
Accuform SCAFFOLD STATUS SAFETY TAG CAUTION TSS200CTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.