Zoro Homepage

Plastic, 2-1/2 in Width, 1.56 in Height, , 5 PK

  • Mfr # MDT676PTM

  • Zoro # G713303167


product price: $13.79
/pk 5, $2.76/ea

Key Features

Material
Plastic
Height
1.56 in
Width
2-1/2 in
Length
2-1/2 in
Header
Caution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT676PTM
Zoro #
G713303167
UPC #
-
Country of Origin
United States

Dimensions

Height
1.56 in
Width
2-1/2 in
Length
2-1/2 in

Details

Material
Plastic
Header
Caution
Standards
OSHA

Description

ACCUFORM OSHA CAUTION JUMBO SAFETY TAG MDT676PTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.