Zoro Homepage

Plastic, 3-1/4 in Width, 0.075 in Height, , 25 PK

  • Mfr # MDT260LTP

  • Zoro # G613307371


product price: $59.49
/pk 25, $2.38/ea

Key Features

Material
Plastic
Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT260LTP
Zoro #
G613307371
UPC #
-
Country of Origin
United States

Dimensions

Height
0.075 in
Width
3-1/4 in
Length
5-3/4 in

Details

Material
Plastic
Header
Danger
Legend
Blank
Standards
OSHA

Description

ACCUFORM OSHA DANGER SAFETY TAG BLANK MDT260LTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.