
Plastic, 3 in Width, 0.31 in Height, , 25 PK
Mfr # MDT122LTP
Zoro # G313303888
product price: $61.39
/pk 25, $2.46/eaKey Features
Material
Plastic
Height
0.31 in
Width
3 in
Length
1-1/2 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT122LTP
Zoro #
G313303888
UPC #
-
Country of Origin
United States
Dimensions
Height
0.31 in
Width
3 in
Length
1-1/2 in
Details
Material
Plastic
Header
Danger
Standards
OSHA
Legend
DEFECTIVE EQUIPMENT
Description
Accuform OSHA DANGER SAFETY TAG DEFECTIVE MDT122LTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.