Zoro Homepage

Plastic, 3 in Width, 0.31 in Height, , 25 PK

  • Mfr # MDT193CTP

  • Zoro # G213308433


product price: $16.99
/pk 25, $0.68/ea

Key Features

Material
Plastic
Height
0.31 in
Width
3 in
Length
1-1/2 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT193CTP
Zoro #
G213308433
UPC #
-
Country of Origin
United States

Dimensions

Height
0.31 in
Width
3 in
Length
1-1/2 in

Details

Material
Plastic
Header
Danger
Legend
220 VOLTS
Standards
OSHA

Description

Accuform OSHA DANGER SAFETY TAG 220 VOLTS MDT193CTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.