
Plastic, 3 in Width, 0.31 in Height, , 25 PK
Mfr # MLT410PTP
Zoro # G413307564
product price: $41.35
/pk 25, $1.65/eaKey Features
Material
Plastic
Height
0.31 in
Width
3 in
Length
1-1/2 in
Legend
DANGER EQUIPMENT LOCKED OUT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MLT410PTP
Zoro #
G413307564
UPC #
846642046248
Country of Origin
United States
Dimensions
Height
0.31 in
Width
3 in
Length
1-1/2 in
Details
Material
Plastic
Legend
DANGER EQUIPMENT LOCKED OUT
Standards
OSHA
Header
Danger
Description
Accuform Lockout Tag, DANGER EQUIPMENT LOCKED OUT Legend, BlackRedWhite LegendBackground, 534 in Height, 314 in Width, RPPlastic, 38 in Hole, Reinforced PullProof Metal Grommet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.