Zoro Homepage

Plastic, 3 in Width, 0.31 in Height, , 5 PK

  • Mfr # SBMGT202PTM

  • Zoro # G713305536


product price: $9.99
/pk 5, $2.00/ea

Key Features

Material
Plastic
Height
0.31 in
Width
3 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBMGT202PTM
Zoro #
G713305536
UPC #
-
Country of Origin
United States

Dimensions

Height
0.31 in
Width
3 in
Length
1-1/2 in

Details

Material
Plastic

Description

Bilingual Spanish Safety Tags, CYLINDER STATUS EMPTY CYLINDER DO NOT USE, 5.75in x 3.25in, RP-Plastic, 5PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.