
Plastic, 4 in Width, 0.15 in Height, , 25 PK
Mfr # TRS252CTP
Zoro # G613304592
product price: $19.69
/pk 25, $0.79/eaKey Features
Material
Plastic
Height
0.15 in
Width
4 in
Length
9 in
Legend
Test Record
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRS252CTP
Zoro #
G613304592
UPC #
-
Country of Origin
United States
Dimensions
Height
0.15 in
Width
4 in
Length
9 in
Details
Material
Plastic
Legend
Test Record
Description
Accuform INSPECTION STATUS SAFETY TAG TEST TRS252CTP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.