
Plastic, 4 in Width, 0.15 in Height, , 5 PK
Mfr # MDT683PTM
Zoro # G713303389
product price: $14.29
/pk 5, $2.86/eaKey Features
Material
Plastic
Height
0.15 in
Width
4 in
Length
9 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDT683PTM
Zoro #
G713303389
UPC #
-
Country of Origin
United States
Dimensions
Height
0.15 in
Width
4 in
Length
9 in
Details
Material
Plastic
Header
Danger
Standards
OSHA
Description
Accuform JUMBO OSHA DANGER SAFETY TAG DO MDT683PTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.