Zoro Homepage

Plastic, 4 in Width, 0.15 in Height, , 5 PK

  • Mfr # THS103LCM

  • Zoro # G313305561


product price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58

Key Features

Material
Plastic
Height
0.15 in
Width
4 in
Length
9 in
Legend
Hazardous Material Warnings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS103LCM
Zoro #
G313305561
UPC #
-
Country of Origin
United States

Dimensions

Height
0.15 in
Width
4 in
Length
9 in

Details

Material
Plastic
Legend
Hazardous Material Warnings
Standards
OSHA

Description

ACCUFORM NFPA SAFETY TAG HAZARDOUS MATERIAL THS103LCM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.