Zoro Homepage

Plastic, 4 in x 12 in, Mounting Holes

  • Mfr # MRST534VP

  • Zoro # G111718402


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Sign Material
Plastic
Height
4 in
Width
12 in
Size
4 in x 12 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST534VP
Zoro #
G111718402
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in
Size
4 in x 12 in

Details

Sign Material
Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform RESTROOM SIGNS 4 in x 12 in PLASTIC MRST534VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.