Zoro Homepage

Plastic, 4 in x 6 in, Mounting Holes

  • Mfr # MACC825VP

  • Zoro # G611700075


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Legend
No Weapons Allowed - The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Height
4 in
Width
6 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC825VP
Zoro #
G611700075
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Size
4" x 6"

Details

Legend
No Weapons Allowed - The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Material
Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform OSHA NOTICE SAFETY SIGN NO WEAPONS MACC825VP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.