
Plastic, 7 in x 10 in, Mounting Holes
Mfr # MEXG537VP
Zoro # G411710052
product price: $10.25
/eaKey Features
Sign Material
Plastic
Height
7 in
Width
10 in
Size
7" x 10"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEXG537VP
Zoro #
G411710052
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7" x 10"
Details
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED MEXG537VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.