Zoro Homepage

Plastic Only, Dura-Plastic, 5 in x 7 in, Mounting Holes

  • Mfr # MPLR571XT

  • Zoro # G611731512


product price: $10.69
/ea

Key Features

Legend
Plastic Only
Height
5 in
Width
7 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPLR571XT
Zoro #
G611731512
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Size
5" x 7"

Details

Legend
Plastic Only
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

ACCUFORM SAFETY SIGNS PLASTIC ONLY 5 X 7 MPLR571XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.