Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, White, 10 PK

  • Mfr # TAD841

  • Zoro # G4900901


product price: $22.19
/pk 10, $2.22/ea

Key Features

Material
Plastic
Color
White
Height
9 in
Width
4 in
Tag Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TAD841
Zoro #
G4900901
UPC #
846642048198
Country of Origin
United States

Dimensions

Height
9 in
Width
4 in
Thickness
15 mil
Tag Size
#11

Details

Material
Plastic
Color
White
Tag Shape
Rectangle
Reverse Side Legend
Sorry... Temporarily Out Of Service
Item
Tag
Legend Style
Text
Legend/Background Color
Black/Yellow
Legend
Sorry... Temporarily Out Of Service
Tag Subject
Out of Service/Order
Tag Color
White
Shape
Rectangular
Tag Material
Plastic
Subject Matter
Out Of Service
Language
English
Background Color
White
Legend Color
Black
UV Resistant
No
Printed Language
English
Legend Same on Both Sides
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Tie Material
Plastic
Grommet Material
No Grommet
Write on Surface
Yes
Glow In The Dark
No
Safety Tag Legend - Back Side
Sorry... Temporarily Out Of Service
Corrosion Resistant
No
Safety Tag Package Style
Pack
Corner Shape
Round
Number of Tags
10
Sign Legend
Sorry... Temporarily Out Of Service
Chemical Resistant
Yes
Minimum Service Temperature
Not Rated
Tear Resistant
Yes
Self-Laminating
No
Moisture Resistant
Yes
Fastener Type
Self-Attaching
Maximum Service Temperature
Not Rated
Tag Style
Single Part
Ruled
Not Ruled
Product Type
Tag
Header Wording
No Header
Mounting Hole Reinforcement Type
No Grommet
Header Wording (Reverse Side)
No Header
Preprinted Legend
Sorry¿Temporarily Out Of Service
Lamination Type
Not Laminated
Preprinted Legend (Reverse Side)
Sorry Temporarily Out Of Service
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Grease-Resistant, Tear-Resistant
Package Type
Pack

Description

Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Self-Attaching, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 9 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size Not Applicable, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.