Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLEASE AVOID SAFETY LABEL BLIND

  • Mfr # LVHR562RFE

  • Zoro # G215238073


product price: $25.95
/ea

Key Features

Width
14 in
Height
14 in
Sign Material
Reflective Adhesive Vinyl
Thickness
0.0085 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVHR562RFE
Zoro #
G215238073
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
14 in
Thickness
0.0085 in

Details

Sign Material
Reflective Adhesive Vinyl

Description

Safety Label, PLEASE AVOID BLIND SPOTS, 14 x 10, Engineer Grade Reflective Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.