Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Please Keep Your Area Clean, Aluma-Lite, 7 in x 10 in MHSK928XL

Please Keep Your Area Clean, Aluma-Lite, 7 in x 10 in (Discontinued)

  • Mfr # MHSK928XL
  • Zoro # G511715322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK928XL
Zoro #
G511715322
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"

Details

Legend
Please Keep Your Area Clean
Sign Material
Aluma-Lite

Description

ACCUFORM SAFETY SIGN PLEASE KEEP YOUR AREA MHSK928XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.