Zoro Homepage

Please Recycle, 18" W x 8" H, V-Shaped, Plastic, PSP386

  • Mfr # PSP386

  • Zoro # G1694465


product price: $13.29
/ea

Key Features

Legend
Please Recycle
Sign Material
Plastic
Height
8"
Size
8" x 12"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP386
Zoro #
G1694465
UPC #
846642059385
Country of Origin
United States

Dimensions

Height
8"
Width
18"
Size
8" x 12"
Thickness
0.100"

Description

V-Shape Projection Sign, Sign Subject Matter Recycling, Height 8 In., Width 18 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Please Recycle, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.