Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Please Wash Your Hands, Vinyl, 7 in x 10 in, Adhesive Surface

  • Mfr # MRST902VS

  • Zoro # G1691288


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Legend
Please Wash Your Hands
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRST902VS
Zoro #
G1691288
UPC #
846642094003
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Size
7" x 10"
Thickness
0.004 in

Details

Item
Hygiene Sign
Legend
Please Wash Your Hands
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
Blue, White
Header
No Header
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Hygiene Sign, Sign Subject Matter Wash Hands, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Wash Your Hands, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.