This item is Discontinued.

Accuform Please Wipe Your Feet Before Entering, 14" W x 10" H, Rectangle, Aluminum, MHSK940VA MHSK940VA

Please Wipe Your Feet Before Entering, 14" W x 10" H, Rectangle, Aluminum, MHSK940VA (Discontinued)

  • Mfr # MHSK940VA
  • Zoro # G1713259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHSK940VA
Zoro #
G1713259
UPC #
-
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10" x 14"
Thickness
0.040"

Details

Item
Housekeeping Sign
Legend
Please Wipe Your Feet Before Entering
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Sign Background Color
Blue, White
Printed Language
English
Legend Style
Text
Operating Temp. Range
-40 Degrees to 250 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Legend Color
Black, White
Sign Legend Text Color
Black, White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please Wipe Your Feet Before Entering, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.