Zoro Homepage

Portable Rail Clamp Sign Holder, 47 in Height, 14 in Width

  • Mfr # FRR350

  • Zoro # G7553007


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Width
14 in
Height
47 in
Legend/Background Color
Gray
Material
Galvanized steel
Hole Punch Style
Prepunched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRR350
Zoro #
G7553007
UPC #
046642716770
Country of Origin
United States

Dimensions

Width
14 in
Height
47 in
Sign Post Length
40 in
Max. Sign Size/Capacity
12 in x 15 in
Sign Post Depth
1/2 in
Mounting Hole Dia.
0.375 in
Length of Post Punched
7/8 ft
Sign Post Width
1 1/2 in
Sign Post Diameter
1 1/2 in

Details

Item
Portable Rail Clamp Sign Holder
Legend/Background Color
Gray
Material
Galvanized steel
Hole Punch Style
Prepunched
Sign Post Finish
Galvanized
Tapered End
No
Includes Mounting Hardware
Yes
Breakaway Feature
No
Sign Post Material
Steel
Sign Post Color
White
Number of Mounting Holes
2
Holes on 1 in. Centers
Yes
Mounting Hole Spacing
1 1/2 in, 9 in
Sign Post Style
Square
Includes Clean Out Bar
No

Description

Portable Rail Clamp Sign Holder, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color White, Sign Post Finish Galvanized, Sign Post Length 40 in, Sign Post Depth 1/2 in, Sign Post Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.