Shop ACCUFORM

Poster, Aim For Zero Accidents, 17 in H x, 22 in W, Plastic

  • Mfr # SP124524L

  • Zoro # G5215646


product price:  $28.39
/ea

Key Features

Legend
Aim For Zero Accidents
Material
Plastic
Height
17 in
Width
22 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124524L
Zoro #
G5215646
UPC #
846642089979
Country of Origin
United States

Dimensions

Height
17 in
Width
22 in
Thickness
0.024 in

Details

Item
Poster
Legend
Aim For Zero Accidents
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Glow In The Dark
No
Minimum Service Temperature
-20 Degrees F
Mounting Hardware
Not Included
Graffiti Resistant
No
Maximum Service Temperature
110 Degrees F
Includes Frame
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Background Color
Black
Corrosion Resistant
No
Shape
Horizontal Rectangle
Number of Printed Sides
1
Printed Language
English
Grommet Material
No Grommet
Outdoor Life Expectancy
Not Outdoor Rated
Safety Banner Legend
Aim For Zero Accidents
Reflective
No
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Mesh / Solid
Solid
Includes Wind Slits
No

Description

Poster, Shape Horizontal Rectangle, Safety Banner Legend Aim For Zero Accidents, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.