Poster, Choose The Right (Or The Left) Shoe For Greater Foot Safety, For Better Health, 22 in H x

  • Mfr # SP125158L

  • Zoro # G7850211


product price:  $25.89
/ea

Key Features

Legend
Choose The Right (Or The Left) Shoe For Greater Foot Safety, For Better Health
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP125158L
Zoro #
G7850211
UPC #
846642062750
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Choose The Right (Or The Left) Shoe For Greater Foot Safety, For Better Health
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Graffiti Resistant
No
Corrosion Resistant
No
Mesh / Solid
Solid
Minimum Service Temperature
-20 Degrees F
Mounting Hardware
Not Included
Safety Banner Legend
Choose The Right (Or The Left) Shoe For Greater Foot Safety, For Better Health
Outdoor Life Expectancy
Not Outdoor Rated
Shape
Vertical Rectangle
Grommet Material
No Grommet
Reflective
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
110 Degrees F
Background Color
White
Number of Printed Sides
1
Chemical Resistant
No
Includes Wind Slits
No
Includes Frame
No
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Printed Language
English

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Choose The Right (Or The Left) Shoe For Greater Foot Safety, For Better Health, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.