Poster, Fire Extinguishers, In Case Of Fire , 17 in H x, 22 in W, Plastic

  • Mfr # SP124472L

  • Zoro # G7973971


product price:  $26.19
/ea

Key Features

Legend
Fire Extinguishers, In Case Of Fire¿
Material
Plastic
Height
17 in
Width
22 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP124472L
Zoro #
G7973971
UPC #
846642062705
Country of Origin
United States

Dimensions

Height
17 in
Width
22 in
Thickness
0.024 in

Details

Item
Poster
Legend
Fire Extinguishers, In Case Of Fire¿
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Shape
Horizontal Rectangle
Includes Frame
No
Sign Legend Style
Symbol and Text
Safety Banner Legend
Fire Extinguishers, In Case Of Fire¿
Corrosion Resistant
No
Reflective
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Grommet Material
No Grommet
Abrasion Resistant
No
Includes Wind Slits
No
Mesh / Solid
Solid
Graffiti Resistant
No
Minimum Service Temperature
-20 Degrees F
Number of Printed Sides
1
Maximum Service Temperature
110 Degrees F
Printed Language
English
Background Color
Black
Mounting Hardware
Not Included

Description

Poster, Shape Horizontal Rectangle, Safety Banner Legend Fire Extinguishers, In Case Of Fire¿, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.