Shop All Safety Banners and Posters
Accuform
Poster, Guidelines For Forklift, 18 x 24
Mfr # SP124481L
Zoro # G6184726
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Guidelines For Safe Forklift Operations
- Material Plastic
- Height 17 in
- Width 22 in
- Thickness 0.024 in
Product Information
- Brand Accuform
- MFR # SP124481L
- Zoro # G6184726
- UPC # 846642062774
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 17 in |
Width | 22 in |
Details
Description
Poster, Shape Horizontal Rectangle, Safety Banner Legend Guidelines For Safe Forklift Operations, Sign Legend Style Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 22 in, Height 17 in, Thickness 0.024 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Cut Resistant Impact Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (KE-GL40 M)
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- AMERICAN LOCK Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 1 in Tall Shackle, Blue (A1105BLU)
- ARIAT FR 1/4 Zip, Men's, S (10027924)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK119)
- ACCUFORM Electronic Scoreboard, 28 in x 20 in, Gray (SCK103)
- ACCUFORM Safety Poster, 24 x 18In, FLEX PLSTC, ENG (SP124487L)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK113)
- ACCUFORM Scoreboard, Job Safety, 20 x 28 In. (SCK115)
- VISUAL WORKPLACE Safety Banner, 13 oz., 3 ft.x8 ft., 3 Causes (60-45-3696-SA754)
- Accuform Safety Banners and Posters