Poster, Hand Hygiene (Bilingual Spanish), 22 in H x, 17 in W, Plastic

  • Mfr # SP124486L

  • Zoro # G6172047


product price:  $28.79
/ea

Key Features

Legend
Hand Hygiene (Bilingual Spanish)
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SP124486L
Zoro #
G6172047
UPC #
846642063023
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Hand Hygiene (Bilingual Spanish)
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Safety Banner Legend
Hand Hygiene (Bilingual Spanish)
Number of Printed Sides
1
Minimum Service Temperature
-20 Degrees F
Includes Wind Slits
No
Printed Language
English
Mesh / Solid
Solid
Corrosion Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Shape
Vertical Rectangle
Grommet Material
No Grommet
Reflective
No
Maximum Service Temperature
110 Degrees F
Background Color
Blue
Graffiti Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Includes Frame
No
Mounting Hardware
Not Included
Outdoor Life Expectancy
Not Outdoor Rated

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Hand Hygiene (Bilingual Spanish), Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.