Poster, Home Sweet Home Work Safe Work, 22 in H x, 17 in W, Plastic
Mfr # SP125154L
Zoro # G8198032
product price:Â $25.69
/eaKey Features
Legend
Home Sweet Home Work Safe Work
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SP125154L
Zoro #
G8198032
UPC #
846642062910
Country of Origin
United States
Dimensions
Height
22 in
Width
17 in
Thickness
0.024 in
Description
Poster, Shape Vertical Rectangle, Safety Banner Legend Home Sweet Home Work Safe Work, Sign Legend Style Symbol and Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.