Poster, Our Goal No Accidents, 22 in H x, 17 in W, Plastic

  • Mfr # SP124540L

  • Zoro # G8079906


product price:  $23.49
/ea

Key Features

Legend
Our Goal No Accidents
Material
Plastic
Height
22 in
Width
17 in
Thickness
0.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP124540L
Zoro #
G8079906
UPC #
846642062880
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.024 in

Details

Item
Poster
Legend
Our Goal No Accidents
Material
Plastic
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Mounting Hardware
Not Included
Printed Language
English
Grommet Material
No Grommet
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-20 Degrees F
Maximum Service Temperature
110 Degrees F
Number of Printed Sides
1
Background Color
Green
Sign Legend Style
Symbol and Text
Reflective
No
Includes Wind Slits
No
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Chemical Resistant
No
Safety Banner Legend
Our Goal No Accidents
Mesh / Solid
Solid
Includes Frame
No
Corrosion Resistant
No
Graffiti Resistant
No
Shape
Vertical Rectangle

Description

Poster, Shape Vertical Rectangle, Safety Banner Legend Our Goal No Accidents, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.024 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.